- Leveler
- 511 Series
- 1 Thread Size
- Articulating Feet Leveler Type
| Stem Material | Zinc Plated Steel |
| Leveler Type | Articulating Feet |
| Threads per Inch | 8 |
| Overall Height | 9.95 in |
| Volume | 1.714 GLL |
| Thread Size | 1-8 |
| Series | Support & Leveling Elements |
| Type | 6Bl Spindle |
| Height | 9.95 in |
| Material | Zinc Plated Steel |
| Weight | 2.105 LB |
| EAN or UPC | 782934779732 |
-
Prop 65


