- Stainless Steel Material
- 1/4 Thread Size
- 1.63 in Handle Length
- 0.79 in Overall Height
| Volume | 0.277 GLL |
| Overall Height | 0.79 in |
| Thread Size | 1/4-20 |
| Color | Black |
| Material | Stainless Steel |
| Handle Length | 1.63 in |
| Threads per Inch | 20 |
| Type | Male |
| Male / Female | Male |
| Series | Ratchet Handles |
| Weight | 0.037 LB |
| EAN or UPC | 782934779909 |
-
Prop 65


