- Leveler
- 520 Series
- 1-1/4 Thread Size
- Articulating Feet Leveler Type
| Stem Material | Zinc Plated Steel |
| Thread Size | 1-1/4-7 |
| Volume | 1.714 GLL |
| Material | Zinc Plated Steel |
| Series | Support & Leveling Elements |
| Threads per Inch | 7 |
| Height | 9.95 in |
| Overall Height | 9.95 in |
| Leveler Type | Articulating Feet |
| Type | 21S Spindle |
| Weight | 4.091 LB |
| EAN or UPC | 782934780028 |
-
Prop 65


