- Rod Mount w/Ratchet Handle Hardware Type
- 5/8 in Rod Size
- Stainless Steel Rod Mount, Polyamide Ratchet Handle Material
| Rod Angle | 90 ° |
| Type | Rod Mount with Handle |
| Rod Size | 5/8 in |
| Hardware Type | Rod Mount w/Ratchet Handle |
| Material | Polyamide |
| Volume | 0.277 GLL |
| Weight | 0.23 LB |
| EAN or UPC | 782934780165 |
-
Prop 65


