- AB L-Bracket Assembly Hardware Type
- 3/16 in Thickness
- 9 in Overall Height
- Stainless Steel Material
| Overall Length | 3.25 in |
| Profile | 205AB |
| Hardware Type | AB L-Bracket Assembly |
| Thickness | 0.1875 in |
| Material | Stainless Steel |
| Overall Height | 9 in |
| Volume | 0.283 Hectoliter |
| Weight | 1.06 LB |
| EAN or UPC | 782934780301 |
-
Prop 65


