- Leveler
- 520 Series
- 1 Thread Size
- Articulating Feet Leveler Type
| Type | 22S Spindle |
| Height | 10.07 in |
| Thread Size | 1-8 |
| Series | Support & Leveling Elements |
| Volume | 1.87 GLL |
| Leveler Type | Articulating Feet |
| Stem Material | Zinc Plated Steel |
| Threads per Inch | 8 |
| Material | Zinc Plated Steel |
| Overall Height | 10.07 in |
| Weight | 2.891 LB |
| EAN or UPC | 782934780400 |
-
Prop 65


