- Zinc Plated Steel Material
- M10 Thread Size
- 79.5 mm Handle Length
| Handle Length | 79.5 mm |
| Male / Female | Male |
| Color | Black |
| Thread Size | M10 |
| Material | Zinc Plated Steel |
| Weight | 0.14 LB |
| EAN or UPC | 782934780448 |
-
Prop 65
| Handle Length | 79.5 mm |
| Male / Female | Male |
| Color | Black |
| Thread Size | M10 |
| Material | Zinc Plated Steel |
| Weight | 0.14 LB |
| EAN or UPC | 782934780448 |
Prop 65