- Stainless Steel Material
- 3/8 Thread Size
- 3.13 in Handle Length
| Handle Length | 3.13 in |
| Color | Orange |
| Thread Size | 3/8 |
| Threads per Inch | 16 |
| Material | Stainless Steel |
| Male / Female | Female |
| Weight | 0.1 LB |
| EAN or UPC | 782934780561 |
-
Prop 65
| Handle Length | 3.13 in |
| Color | Orange |
| Thread Size | 3/8 |
| Threads per Inch | 16 |
| Material | Stainless Steel |
| Male / Female | Female |
| Weight | 0.1 LB |
| EAN or UPC | 782934780561 |
Prop 65