- Stainless Steel Material
- 3/8 Thread Size
- 3.13 in Handle Length
- 1.97 in Overall Height
| Handle Length | 3.13 in |
| Threads per Inch | 16 |
| Overall Height | 1.97 in |
| Male / Female | Male |
| Material | Stainless Steel |
| Color | Black |
| Thread Size | 3/8 |
| Weight | 0.14 LB |
| EAN or UPC | 782934780585 |
-
Prop 65


