- Leveler
- 505 Series
- 5/8 Thread Size
- Articulating Feet Leveler Type
| Threads per Inch | 11 |
| Volume | 1.091 GLL |
| Stem Material | Zinc Plated Steel |
| Leveler Type | Articulating Feet |
| Series | Support & Leveling Elements |
| Height | 5.93 in |
| Type | 6A Spindle |
| Material | Zinc Plated Steel |
| Overall Height | 5.93 in |
| Thread Size | 5/8-11 |
| Weight | 0.222 LB |
| EAN or UPC | 782934775871 |
-
Prop 65


