- DC L-Bracket Assembly Hardware Type
- 3/16 in Thickness
- 10.3 in Overall Height
- Stainless Steel Material
| Overall Height | 10.3 in |
| Thickness | 0.1875 in |
| Material | Stainless Steel |
| Overall Length | 3.75 in |
| Profile | 205DC |
| Hardware Type | DC L-Bracket Assembly |
| Weight | 1.14 LB |
| EAN or UPC | 782934775819 |
-
Prop 65


