- Threaded Tube End
- 2 in Tube Outside Diameter
- Square Shape
- Reinforced Polyamide, Brass Insert Material
| Volume | 0.277 GLL |
| Threads per Inch | 16 |
| Material | Reinforced Polyamide |
| Tube Wall Thickness | 0.12 in |
| Thread Size | 3/8-16 |
| Thickness | 0.120 in |
| Shape | Square |
| Thread | 3/8 |
| Series | Support & Leveling Elements |
| Tube Outside Diameter | 2 in |
| Weight | 0.025 LB |
| EAN or UPC | 782934775772 |
-
Prop 65


