- Zinc Plated Steel Material
- M8 Thread Size
- 54.9 mm Handle Length
| Material | Zinc Plated Steel |
| Male / Female | Male |
| Color | Black |
| Thread Size | M8 |
| Handle Length | 54.9 mm |
| Weight | 0.075 LB |
| EAN or UPC | 782934775765 |
-
Prop 65
| Material | Zinc Plated Steel |
| Male / Female | Male |
| Color | Black |
| Thread Size | M8 |
| Handle Length | 54.9 mm |
| Weight | 0.075 LB |
| EAN or UPC | 782934775765 |
Prop 65