- Rod Mount w/Nut Hardware Type
- 1/2 in Rod Size
- Stainless Steel Rod Mount Material
| Rod Size | 1/2 in |
| Material | Stainless Steel Rod Mount |
| Hardware Type | Rod Mount w/Nut |
| Volume | 0.277 GLL |
| Weight | 0.01 LB |
| EAN or UPC | 782934775482 |
-
Prop 65
| Rod Size | 1/2 in |
| Material | Stainless Steel Rod Mount |
| Hardware Type | Rod Mount w/Nut |
| Volume | 0.277 GLL |
| Weight | 0.01 LB |
| EAN or UPC | 782934775482 |
Prop 65