- Stainless Steel Material
- 3/8 Thread Size
- 3.13 in Handle Length
| Handle Length | 3.13 in |
| Threads per Inch | 16 |
| Color | Black |
| Thread Size | 3/8-16 |
| Male / Female | Female |
| Volume | 0.277 GLL |
| Material | Stainless Steel |
| Series | Ratchet Handles |
| Weight | 0.1 LB |
| EAN or UPC | 782934775468 |
-
Prop 65


