- Zinc Plated Steel Material
- M6 Thread Size
- 41.1 mm Handle Length
| Color | Orange |
| Thread Size | M6 |
| Handle Length | 41.1 mm |
| Volume | 0.277 GLL |
| Material | Zinc Plated Steel |
| Series | Ratchet Handles |
| Type | Male |
| Male / Female | Male |
| Weight | 0.037 LB |
| EAN or UPC | 782934775369 |
-
Prop 65


