- AB L-Bracket Assembly Hardware Type
- 1/8 in Thickness
- 9 in Overall Height
- Stainless Steel Material
| Overall Length | 3.25 in |
| Profile | 205AB |
| Hardware Type | AB L-Bracket Assembly |
| Overall Height | 9 in |
| Material | Stainless Steel |
| Thickness | 0.125 in |
| Weight | 0.73 LB |
| EAN or UPC | 782934775192 |
-
Prop 65


