- Stainless Steel Material
- M10 Thread Size
- 3.13 in Handle Length
| Material | Stainless Steel |
| Thread Size | M10 |
| Male / Female | Female |
| Handle Length | 3.13 in |
| Color | Orange |
| Weight | 0.1 LB |
| EAN or UPC | 782934774911 |
-
Prop 65
| Material | Stainless Steel |
| Thread Size | M10 |
| Male / Female | Female |
| Handle Length | 3.13 in |
| Color | Orange |
| Weight | 0.1 LB |
| EAN or UPC | 782934774911 |
Prop 65