- Rod Mount w/Nut Hardware Type
- 5/8 in Rod Size
- Stainless Steel Rod Mount Material
| Material | Stainless Steel Rod Mount |
| Rod Angle | 90 ° |
| Rod Size | 5/8 in |
| Hardware Type | Rod Mount w/Nut |
| Weight | 0.23 LB |
| EAN or UPC | 782934774867 |
-
Prop 65
| Material | Stainless Steel Rod Mount |
| Rod Angle | 90 ° |
| Rod Size | 5/8 in |
| Hardware Type | Rod Mount w/Nut |
| Weight | 0.23 LB |
| EAN or UPC | 782934774867 |
Prop 65