- Zinc Plated Steel Material
- 1/2 Thread Size
- 3.13 in Handle Length
- 1.97 in Overall Height
| Type | Male |
| Color | Black |
| Thread Size | 1/2-13 |
| Threads per Inch | 13 |
| Male / Female | Male |
| Material | Zinc Plated Steel |
| Volume | 0.277 GLL |
| Overall Height | 1.97 in |
| Series | Ratchet Handles |
| Handle Length | 3.13 in |
| Weight | 0.14 LB |
| EAN or UPC | 782934774720 |
-
Prop 65


