- Zinc Plated Steel Material
- M10 Thread Size
- 1.63 in Handle Length
| Volume | 0.277 GLL |
| Male / Female | Female |
| Threads per Inch | 32 |
| Material | Zinc Plated Steel |
| Series | Ratchet Handles |
| Color | Black |
| Thread Size | 10-32 |
| Handle Length | 1.63 in |
| Weight | 0.039 LB |
| EAN or UPC | 782934774652 |
-
Prop 65


