- Zinc Plated Steel Material
- M6 Thread Size
- 41.1 mm Handle Length
| Thread Size | M6 |
| Color | Black |
| Male / Female | Male |
| Material | Zinc Plated Steel |
| Handle Length | 41.1 mm |
| Weight | 0.037 LB |
| EAN or UPC | 782934774621 |
-
Prop 65
| Thread Size | M6 |
| Color | Black |
| Male / Female | Male |
| Material | Zinc Plated Steel |
| Handle Length | 41.1 mm |
| Weight | 0.037 LB |
| EAN or UPC | 782934774621 |
Prop 65