- Threaded Tube End
- 3 X 2 in Tube Outside Diameter
- Rectangle Shape
- Reinforced Polyamide, Brass Insert Material
| Series | Support & Leveling Elements |
| Tube Outside Diameter | 3 x 2 in |
| Thread Size | M20 |
| Thread | M20 |
| Material | Reinforced Polyamide |
| Volume | 0.277 GLL |
| Shape | Rectangle |
| Weight | 0.035 LB |
| EAN or UPC | 782934774256 |
-
Prop 65


