- Rod
- Adjustable Type
- 5/8 in Outside Diameter
- 12 in Overall Length
- Stainless Steel Material
| Type | Adjustable |
| Length | 12 in |
| Outside Dia. | 0.625 in |
| Material | Stainless Steel |
| Overall Length | 12 in |
| Thread Size | 5/16-18 |
| Volume | 1.316 GLL |
| Weight | 0.72 LB |
| EAN or UPC | 782934774065 |
-
Prop 65


