- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 10 in Overall Length
- Stainless Steel Material
| Material | Stainless Steel |
| Overall Length | 10 in |
| Outside Dia. | 0.5 in |
| Thread Size | 1/4-20 |
| Type | Adjustable |
| Weight | 0.5 LB |
| EAN or UPC | 782934773945 |
-
Prop 65


