- Leveler
- 513 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Threads per Inch | 10 |
| Series | Support & Leveling Elements |
| Material | Zinc Plated Steel |
| Height | 7.03 in |
| Overall Height | 7.03 in |
| Stem Material | Zinc Plated Steel |
| Type | 6A Spindle |
| Volume | 1.403 GLL |
| Leveler Type | Articulating Feet |
| Thread Size | 3/4-10 |
| Weight | 1.073 LB |
| EAN or UPC | 782934773921 |
-
Prop 65


