- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 6 in Overall Length
- Stainless Steel Laser Etched Material
| Outside Dia. | 0.5 in |
| Volume | 1.316 GLL |
| Material | Stainless Steel |
| Length | 6 in |
| Type | Adjustable |
| Thread Size | 5/16-18 |
| Overall Length | 6 in |
| Weight | 0.3 LB |
| EAN or UPC | 782934773891 |
-
Prop 65


