- Threaded Tube End
- 2 in Tube Outside Diameter
- Round Shape
- Reinforced Polyamide, Brass Insert Material
| Tube Outside Diameter | 2 in |
| Shape | Round |
| Material | Reinforced Polyamide |
| Volume | 0.277 GLL |
| Thread | M16 |
| Series | Support & Leveling Elements |
| Thread Size | M16 |
| Weight | 0.02 LB |
| EAN or UPC | 782934773754 |
-
Prop 65


