- Leveler
- 511 Series
- 1/2 Thread Size
- Articulating Feet Leveler Type
| Threads per Inch | 13 |
| Volume | 1.247 GLL |
| Overall Height | 6.2 in |
| Stem Material | Stainless Steel |
| Height | 6.2 in |
| Leveler Type | Articulating Feet |
| Thread Size | 1/2-13 |
| Series | Support & Leveling Elements |
| Material | Stainless Steel |
| Type | 6A Spindle |
| Weight | 0.415 LB |
| EAN or UPC | 782934773549 |
-
Prop 65


