- Rod
- Adjustable Type
- 5/8 in Outside Diameter
- 10 in Overall Length
- Stainless Steel Laser Etched Material
| Volume | 1.178 GLL |
| Length | 10 in |
| Type | Adjustable |
| Overall Length | 10 in |
| Outside Dia. | 0.625 in |
| Material | Stainless Steel |
| Thread Size | 3/8-16 |
| Weight | 0.6 LB |
| EAN or UPC | 782934773327 |
-
Prop 65


