- Rod
- Support Type
- 1/2 in Outside Diameter
- 12 in Overall Length
- Stainless Steel Rod W/ Polyethylene End Caps Material
| Material | Stainless Steel |
| End Cap Material | Polyethlylene |
| Volume | 0.9 GLL |
| Outside Dia. | 0.5 in |
| Overall Length | 12 in |
| Length | 12 in |
| Type | Support |
| Weight | 0.15 LB |
| EAN or UPC | 782934773297 |
-
Prop 65


