- Stainless Steel Material
- 5/16 Thread Size
- 3.13 in Handle Length
| Thread Size | 5/16-18 |
| Volume | 0.277 GLL |
| Male / Female | Female |
| Series | Ratchet Handles |
| Color | Orange |
| Material | Stainless Steel |
| Handle Length | 3.13 in |
| Threads per Inch | 18 |
| Weight | 0.1 LB |
| EAN or UPC | 782934773150 |
-
Prop 65


