- Leveler
- 505 Series
- 5/8 Thread Size
- Articulating Feet Leveler Type
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Threads per Inch | 11 |
| Series | 505 |
| Material | Zinc Plated Steel |
| Thread Size | 5/8 |
| Overall Height | 3.74 in |
| Weight | 0.449 LB |
| EAN or UPC | 782934772900 |
-
Prop 65


