- Leveler
- 537 Series
- 3/8 Thread Size
- Articulating Feet Leveler Type
| Height | 3.9 in |
| Material | Zinc Plated Steel |
| Volume | 0.779 GLL |
| Overall Height | 3.9 in |
| Leveler Type | Articulating Feet |
| Series | Support & Leveling Elements |
| Thread Size | 3/8-16 |
| Stem Material | Zinc Plated Steel |
| Threads per Inch | 16 |
| Type | 6A Spindle |
| Weight | 0.407 LB |
| EAN or UPC | 782934772788 |
-
Prop 65


