- Leveler
- 511 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Leveler Type | Articulating Feet |
| Threads per Inch | 10 |
| Height | 6.2 in |
| Material | Stainless Steel |
| Type | 6A Spindle |
| Overall Height | 6.2 in |
| Thread Size | 3/4-10 |
| Stem Material | Stainless Steel |
| Volume | 1.247 GLL |
| Series | Support & Leveling Elements |
| Weight | 0.72 LB |
| EAN or UPC | 782934772412 |
-
Prop 65


