- Leveler
- 505 Series
- 5/8 Thread Size
- Articulating Feet Leveler Type
| Stem Material | Zinc Plated Steel |
| Series | Support & Leveling Elements |
| Type | 6A Spindle |
| Threads per Inch | 11 |
| Overall Height | 3.74 in |
| Material | Zinc Plated Steel |
| Height | 3.74 in |
| Volume | 0.779 GLL |
| Thread Size | 5/8-11 |
| Leveler Type | Articulating Feet |
| Weight | 0.449 LB |
| EAN or UPC | 782934772337 |
-
Prop 65


