- Leveler
- 511 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Thread Size | 3/4 |
| Overall Height | 10.69 in |
| Leveler Type | Articulating Feet |
| Threads per Inch | 10 |
| Series | 511 |
| Type | 6A Spindle |
| Material | Stainless Steel |
| Weight | 0.72 LB |
| EAN or UPC | 782934772245 |
-
Prop 65


