- Rod
- Adjustable Type
- 5/8 in Outside Diameter
- 6 in Overall Length
- Stainless Steel Material
| Material | Stainless Steel |
| Overall Length | 6 in |
| Type | Adjustable |
| Volume | 1.316 GLL |
| Outside Dia. | 0.625 in |
| Thread Size | 5/16-18 |
| Length | 6 in |
| Weight | 0.36 LB |
| EAN or UPC | 782934771637 |
-
Prop 65


