- 1030 Engineered Steel Drive Chain, Offset Sidebar
- 0.63" Pitch
| Chain Series | 1030 |
| Pin Material | Steel |
| Pin Overall Length | 3.44 in |
| Roller Dia. | 1 1/4 in |
| Thickness | 1.5 in |
| Link Plates Thickness | 0.31 in |
| Roller Width | 1.44 in |
| Package Type | 10 Foot Box |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Type | N/A |
| Material | Steel |
| Rated Working Load | 4650 lbs |
| Chain Pitch | 0.63 in |
| Pin Diameter | 0.63 in |
| Weight | 6.872 LB |
| EAN or UPC | 698210076009 |
-
Prop 65


