- Steel Hub Material
- 1030T Coupling Size
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Input Bore Range | 1/2" to 1 1/8" |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 1030T |
| Hub Dia. | 2.34 in |
| Series | Hubs |
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Bore Dia. [Max] | 1 1/8 in |
| Hub Material | Steel |
| Volume | 1.573 CDM |
| Length Through Bore | 1.625 in |
| Torque Rating [Max] | 1200 in lb |
| Weight | 1.92 LB |
| EAN or UPC | 782934000188 |
-
Prop 65


