Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rexnord Corp.1030T31SH HUB1 5/8

1030T31SH HUB1 5/8

SUPERSEDED TO FALK_1030T31SH HUB1 5/8, MTRL - 102108018
Item #102112344
  • Size 1030T Shaft Hub
  • 1 5/8" Bore
  • LTB = 1 5/8"
Rexnord Corp.1030T31SH HUB1 5/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1030T Shaft Hub
  • 1 5/8" Bore
  • LTB = 1 5/8"

features

  • Torsionally deflects when subjected to normal shock or vibratory loads
  • Provides flexible accommodation to changing load conditions

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Length Through Bore 1.625 in
Hub Dia. 2.34 in
Torque Rating [Max] 1200 in lb
Coupling Size 1030T
Bore Size 1.625 in - 1 5/8 in
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison