- Size 1030T Shaft Hub
- 1" Bore
- LTB = 1 5/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Coupling Size | 1030T |
| Torque Rating [Max] | 1200 in lb |
| Bore Size | 1.000 in - 1 in |
| Hub Dia. | 2.34 in |
| Length Through Bore | 1.625 in |
| Weight | 4.2 LB |

