- Tee Guide Rail
- 20 ft Length
- UHMWPE Static Dissipative Material
| Volume | 0.037 m3 |
| Sheath Material | Stainless Steel |
| Length | 20 ft |
| Material | UHMWPE |
| Weight | 0.248 LB |
| EAN or UPC | 782934777455 |
-
Prop 65
| Volume | 0.037 m3 |
| Sheath Material | Stainless Steel |
| Length | 20 ft |
| Material | UHMWPE |
| Weight | 0.248 LB |
| EAN or UPC | 782934777455 |
Prop 65