- Tee Guide Rail
- 12 ft Length
- UHMWPE Material
| Sheath Material | 14 Ga. Stainless Steel |
| Material | UHMWPE |
| Length | 12 ft |
| Weight | 0.55 LB |
| EAN or UPC | 782934779596 |
-
Prop 65
| Sheath Material | 14 Ga. Stainless Steel |
| Material | UHMWPE |
| Length | 12 ft |
| Weight | 0.55 LB |
| EAN or UPC | 782934779596 |
Prop 65