- Tee Guide Rail
- 20 ft Length
- UHMWPE Material
| Material | UHMWPE |
| Length | 20 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Weight | 0.55 LB |
| EAN or UPC | 782934779558 |
-
Prop 65
| Material | UHMWPE |
| Length | 20 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Weight | 0.55 LB |
| EAN or UPC | 782934779558 |
Prop 65