- Tee Guide Rail
- 10 ft Length
- UHMWPE Material
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Weight | 0.59 LB |
| EAN or UPC | 782934776090 |
-
Prop 65
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Weight | 0.59 LB |
| EAN or UPC | 782934776090 |
Prop 65