- Tee Guide Rail
- 8 ft Length
- UHMWPE Static Dissipative Material
| Length | 8 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Volume | 6.719 GLL |
| Weight | 0.59 LB |
| EAN or UPC | 782934773273 |
-
Prop 65
| Length | 8 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Volume | 6.719 GLL |
| Weight | 0.59 LB |
| EAN or UPC | 782934773273 |
Prop 65