- Tee Guide Rail
- 10 ft Length
- UHMWPE Material
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Weight | 630.0 LB |
| EAN or UPC | 782934779602 |
-
Prop 65
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Weight | 630.0 LB |
| EAN or UPC | 782934779602 |
Prop 65