- Tee Guide Rail
- 12 ft Length
- UHMWPE Material
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Weight | 0.63 LB |
| EAN or UPC | 782934775727 |
-
Prop 65
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Weight | 0.63 LB |
| EAN or UPC | 782934775727 |
Prop 65