- Tee Guide Rail
- 8 ft Length
- UHMWPE Material
| Length | 8 ft |
| Sheath Material | Stainless Steel |
| Volume | 6.719 GLL |
| Material | UHMWPE |
| Weight | 0.63 LB |
| EAN or UPC | 782934779879 |
-
Prop 65
| Length | 8 ft |
| Sheath Material | Stainless Steel |
| Volume | 6.719 GLL |
| Material | UHMWPE |
| Weight | 0.63 LB |
| EAN or UPC | 782934779879 |
Prop 65